22208EJW33C3
Description
22208EJW33C3 SPHERICAL RLR BRG ; 40MM ID 80MM OD 23MM WD OPEN
Part # 22208EJW33C3
BDI # 20336501
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22213EJW33C3
Description
22213EJW33C3 SPHERICAL RLR BRG ; 65MM ID 120MM OD 31MM WD ST CAGE
Part # 22213EJW33C3
BDI # 1424205
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
304K
Description
304K DEEP GROOVE BALL BRG ; 20MM ID 52MM OD 15MM WD
Part # P304K Z5 FS50000
BDI # 1336451
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1444
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22216EJW33C3
Description
22216EJW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD ST CAGE
Part # 22216EJW33C3
BDI # 1424214
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing