Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.138
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
YA100RR
Description
YA100RR INSERT BRG ; 1" BORE NARROW IR 0.591" OR WID
Part # YA100RR
BDI # 1375355
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.169
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
YA103RR2
Description
YA103RR2 C1 INSERT BRG ; 1-1/4" BORE NARROW IR 0.709" OR WID
Part # YA103RR2 C1
BDI # 1375358
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.537
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
GYAE30RRB
Description
GYAE30RRB INSERT BRG ; 30MM BORE NARROW IR 62MM OD
Part # GYAE30RRB
BDI # 1425134
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
32.5
Outer Race Profile:
Spherical
Global Part Number GPN:
561320
Mounting Method:
Set Screw