GYA115RRB
Description
GYA115RRB INSERT BRG ; 1-15/16" BORE NARROW IR 3.543" OD
Part # GYA115RRB
BDI # 1356543
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
44.348
Outer Race Profile:
Spherical
Global Part Number GPN:
561341
Mounting Method:
Set Screw
SCJT 5/8
Description
SCJT 5/8 FLANGE BRG UNIT ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Part # SCJT 5/8
BDI # 1372576
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
23.825
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546748
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
GYA107RRB
Description
GYA107RRB INSERT BRG ; 1-7/16" BORE NARROW IR 2.835" OD
Part # GYA107RRB
BDI # 1356538
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
36.678
Outer Race Profile:
Spherical
Global Part Number GPN:
561336
Mounting Method:
Set Screw
SCJ1 1/4
Description
SCJ1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 4 HOLE
Part # SCJ1 1/4
BDI # 1372557
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546801
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
GYA010RRB
Description
GYA010RRB INSERT BRG ; 5/8" BORE NARROW IR 1.575" OD
Part # GYA010RRB
BDI # 1356527
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Spherical
Global Part Number GPN:
561326
Mounting Method:
Set Screw