S3K;PS3K Z1 FS50000
Description
PS3K Z1 FS50000 DEEP GROOVE BALL BEARING ; 3/8IN ID 7/8IN OD 7/32IN WD
Part # PS3K Z1 FS50000
BDI # 1371899
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5.563
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1709
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
309K
Description
309K Z3 FS50000 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD
Part # 309K Z3 FS50000
BDI # 1336543
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S7K
Description
S7K Z1 FS50000 DEEP GROOVE BALL BEARING ; 5/8IN ID 1-3/8IN OD 9/32IN WD
Part # S7K Z1 FS50000
BDI # 1371941
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1717
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5312WBR
Description
5312WBR ANGULAR CONTACT BALL BRG ; 60MM ID 130MM OD 54MM WD
Part # 5312WBR
BDI # 1346167
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255366
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5307W C1
Description
5307W C1 ANGULAR CONTACT BALL BRG ; 35MM ID 80MM OD 34.9MM WD DR OPEN
Part # 5307W C1
BDI # 1346129
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255341
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)