9103PPG
Description
9103PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 17MM ID 35MM OD 10MM WD
Part # 9103PPG Z5 FS50000
BDI # 1352253
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1610
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
205PPG
Description
205PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 205PPG Z5 FS50000
BDI # 1312054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1297
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
204PPG
Description
204PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 47MM OD 14MM WD
Part # 204PPG Z5 FS50000
BDI # 1311990
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1285
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6205-2RS-NR-C3
Description
6205-2RS-NR-C3 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD 2 SEAL SNAP RING
Part # 6205-2RS-NR-C3
BDI # 21957124
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
203KDDG
Description
203KDDG Z3 FS50000 DEEP GROOVE BALL BRG ; 17MM ID 40MM OD 12MM WD
Part # 203KDDG Z3 FS50000
BDI # 1311906
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1270
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes