5208W
Description
5208W C1 ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 30.2MM WD DR OPEN
Part # 5208W C1
BDI # 1345804
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255293
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7209WN
Description
7209WN ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 19MM WD
Part # 7209WN
BDI # 1350375
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254887
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7208WN
Description
7208WN ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 7208WN
BDI # 1350371
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254883
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5304K
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Part # 5304K
BDI # 1346113
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255330
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7305WN SU
Description
7305WN SU ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 17MM WD SR OPEN
Part # 7305WN SU
BDI # 1350505
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)