LM603011-2
Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-20024
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011
2MM207WICRDUL
Description
2MM207WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 72MM OD
Part # 2MM207WICRDUL
BDI # 1333654
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
MM207KCR
Description
MM207KCR PRECISION BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # MM207KCR
BDI # 1366734
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
LL225710-2
Description
LL225710-20N07 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # LL225710-20024
BDI # 1363497
Features
Component:
Cup
Width - Millimeter:
13.487
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Outside Diameter - Millimeter:
165.887
Other Features:
Light Duty
Global Part Number GPN:
647684
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
LL225710