FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S3K;PS3K Z1 FS50000
Description
PS3K Z1 FS50000 DEEP GROOVE BALL BEARING ; 3/8IN ID 7/8IN OD 7/32IN WD
Part # PS3K Z1 FS50000
BDI # 1371899
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5.563
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1709
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
38PP2
Description
38PP2 BALL BEARING ; 8MM ID 22MM OD 7MM WD SR 2 SEALS
Part # P38PP2 Z1 FS50160
BDI # 1338995
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Extra Small Size
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S5KDD;PS5KDD Z1 FS50160
Description
S5KDD Z1 FS50160 DEEP GROOVE BALL BRG ; 1/2" ID 1-1/8" OD 5/16" WD
Part # S5KDD Z1 FS50160
BDI # 1371914
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1715
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6001H-2RS/FVSL613
Description
6001H-2RS/FVSL613 DEEP GROOVE BALL BRG ; NON-RETURNABLE 12MM ID 28MM OD SHIELDED
Part # 6001H-2RS/FVSL613
BDI # 24619740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
VSL613 Lubrication
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No