FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
204KDD
Description
204KDD BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # P204KDD Z3 FS50000
BDI # 1311961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1279
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9100KDD
Description
9100KDD DEEP GROOVE BALL BRG ; 10MM ID 26MM OD 8MM WD
Part # P9100KDD Z1 FS50160
BDI # 1352233
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1593
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
34KDD
Description
34KDD DEEP GROOVE BALL BRG ; 4MM ID 16MM OD 5MM WD
Part # P34KDD Z1 FS50160
BDI # 1337714
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1575
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
205KDD;P205KDD Z3 FS50000
Description
P205KDD Z3 FS50000 BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # P205KDD Z3 FS50000
BDI # 1312015
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1290
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No