203RR2
Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
205PP
Description
205PP BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # P205PP Z3 FS50000
BDI # 1312042
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1296
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
S8PP
Description
S8PP Z1 FS50000 DEEP GROOVE BALL BEARING ; 3/4IN ID 1-5/8IN OD 7/16IN WD
Part # S8PP Z1 FS50000
BDI # 1371976
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1724
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
211NPP
Description
211NPP DEEP GROOVE BALL BRG ; 55MM ID 100MM OD 21MM WD SR 2 SEALS
Part # 211PP Z6 FS50000
BDI # 1314572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1364
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
205PPG
Description
205PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 205PPG Z5 FS50000
BDI # 1312054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1297
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes