7408W SU
Description
7408W SU ANGULAR CONTACT BALL BRG ; 40MM ID 110MM OD 27MM WD
Part # 7408W SU
BDI # 1350625
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254962
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
22206EJW33C3
Description
22206EJW33C3 SPHERICAL RLR BRG ; 30MM ID 62MM OD 20MM WD OPEN
Part # 22206EJW33C3
BDI # 1424181
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5211W
Description
5211W C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211W C1
BDI # 1345829
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255307
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255327
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)