Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
YAK1 3/16 SGT
Description
YAK1 3/16 SGT PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # YAK1 3/16 SGT
BDI # 1375397
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520125
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAE25RR
Description
YAE25RR INSERT BRG ; 25MM BORE NARROW IR 15MM OR WID
Part # YAE25RR
BDI # 1425622
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
28.2
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
YCJ2 7/16 SGT
Description
YCJ2 7/16 SGT FLANGE BRG UNIT ; 4 BLT 61.9MM ID 174.6MM LEN
Part # YCJ2 7/16 SGT
BDI # 20353839
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4
SAOL2 7/16
Description
SAOL2 7/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 2-7/16" BORE
Part # SAOL2 7/16
BDI # 1372520
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
150
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520231
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2