RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
352-2
Description
352-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.548" OD 0.859" WD
Part # 352-20024
BDI # 1337767
Features
Component:
Cup
Width - Millimeter:
21.819
Inch - Metric:
Inch
Outside Diameter - Inch:
3.548
Outside Diameter - Millimeter:
90.119
Global Part Number GPN:
648267
Precision Class:
Standard
Width - Inch:
0.859
Basic Number:
352
6307-ZZC3
Description
6307-ZZ-C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD
Part # 6307-ZZ-C3
BDI # 1424961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
13620-2
Description
13620-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.717" OD 19/32" WD
Part # 13620-20024
BDI # 1310430
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
2.717
Outside Diameter - Millimeter:
69.012
Global Part Number GPN:
649812
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
13620
6210-ZZC3
Description
6210-ZZ-C3 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD
Part # 6210-ZZ-C3
BDI # 1424876
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No