6213ZC3
Description
6213-Z-C3 DEEP GROOVE BALL BEARING ; 65MM ID 120MM OD 23MM OD SHIELDED
Part # 6213-Z-C3
BDI # 1347994
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5204KD
Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Part # 5204KD
BDI # 1345778
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255278
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5309WD
Description
5309WD ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 42.88MM WD
Part # 5309WD
BDI # 1346147
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255352
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255294
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1344
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No