61804-2RS
Description
61804-2RS DEEP GROOVE RADIAL BALL BRG ; 20MM ID 32MMOD 7MM WD SR 2 SEAL 5EA/PAK
Part # 61804-2RS
BDI # 1347842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W307PP
Description
W307PP Z22-P FS50000 DEEP GRV BALL BRG ; 35MM ID 80MM OD 34.925MM WD SR 2 SEAL
Part # W307PP Z22-P FS50000
BDI # 1374936
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34.925
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269413
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RSC3
Description
6206-2RS-C3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 6206-2RS-C3
BDI # 1424848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No