9104PPG
Description
9104PPG Z5 FS50153 DEEP GROOVE BALL BRG ; 20MM ID 42MM OD 12MM WD
Part # 9104PPG Z5 FS50153
BDI # 1352266
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1616
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
205PPG
Description
205PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 15MM WD
Part # 205PPG Z5 FS50000
BDI # 1312054
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1297
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
204PPG
Description
204PPG Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 47MM OD 14MM WD
Part # 204PPG Z5 FS50000
BDI # 1311990
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1285
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
W205PPG;W205PPGC3
Description
W205PPGC3 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 20.62MM WD
Part # W205PPGC3
BDI # 1374860
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269399
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
W206PPG
Description
W206PPGZ17P DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 23.825MM WD 2SEALS
Part # W206PPGZ17P
BDI # 1425612
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes