RA115RR
Description
RA115RR + COL INSERT BRG ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR + COL
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
6307-ZZC3
Description
6307-ZZ-C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD
Part # 6307-ZZ-C3
BDI # 1424961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6209-ZZC3
Description
6209-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 85MM OD 19MM WD
Part # 6209-ZZ-C3
BDI # 1424870
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
45221-2
Description
45221-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-1/8" OD 15/16" WID
Part # 45221-20024
BDI # 1343339
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
646526
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
45221
633-2
Description
633-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 633-20024
BDI # 1348294
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Outside Diameter - Millimeter:
130.175
Global Part Number GPN:
649257
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
633