48620D-2
Description
48620D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-7/8" OD 2-7/8" WID
Part # 48620D-20081
BDI # 1345238
Features
Component:
Double Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646090
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
48620
5318WBR
Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD
Part # 5318WBR
BDI # 1346236
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255380
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22320EMW33W800C4
Description
22320EMW33W800C4 SPHERICAL ROLLER BRG ; 100MM ID 215MM OD 73MM WD
Part # 22320EMW33W800C4
BDI # 1317344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M249749-2
Description
M249749-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE STD PRECISION 10" BORE
Part # M249749-20000
BDI # 1365876
Features
Component:
Cone
Width - Millimeter:
71.45
Inch - Metric:
Inch
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Medium Duty
Precision Class:
Standard
Width - Inch:
2.813
Basic Number:
M249749
48220D-2
Description
48220D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-3/16" OD 2-7/8" WID
Part # 48220D-20081
BDI # 1344930
Features
Component:
Double Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Outside Diameter - Millimeter:
182.575
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647468
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
48220