210PP
Description
210PP Z6 FS50000 DEEP GROOVE BALL BRG ; 50MM ID 90MM OD 20MM WD
Part # 210PP Z6 FS50000
BDI # 1313514
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1355
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
305PP
Description
305PP Z3 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 62MM OD 17MM WD
Part # 305PP Z3 FS50000
BDI # 1336479
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1461
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
208PP;208PP Z3 FS50000
Description
208PP Z3 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 208PP Z3 FS50000
BDI # 1312166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
9106PP;9106PP Z5 FS50000
Description
9106PP Z5 FS50000 DEEP GROOVE BALL BRG ; 30MM ID 55MM OD 13MM WD
Part # 9106PP Z5 FS50000
BDI # 1352289
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1627
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
309PP
Description
309PP Z3 FS50000 DEEP GROOVE BALL BRG ; 45MM ID 100MM OD 25MM WD
Part # 309PP Z3 FS50000
BDI # 1336553
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1503
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No