Page 1 of 3

Next

Compare
311K

COMPARE

311K

Description
311KFS50000 DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM WD

TIMKEN

Part # 311KFS50000

BDI # 1336607

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
T101-904A1

COMPARE

T101-904A1

Description
T101-904A1 THRUST TAPERED RLR BEARING ; 1.01" BORE 1 2" OD 5/8" HGT

TIMKEN

Part # T101-904A1

BDI # 1425589

Features

Height - Millimeter: 15.875
Bore 1 - Inch: 1.01
Bore 2 - Millimeter: 25.654
Height - Inch: 0.625
Bore 2 - Inch: 1.01

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 2
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
305PP

COMPARE

305PP

Description
305PP Z3 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 62MM OD 17MM WD

TIMKEN

Part # 305PP Z3 FS50000

BDI # 1336479

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1461
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
208PP;208PP Z3 FS50000

COMPARE

208PP;208PP Z3 FS50000

Description
208PP Z3 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 18MM WD

TIMKEN

Part # 208PP Z3 FS50000

BDI # 1312166

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1330
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
205KDD;P205KDD Z3 FS50000

COMPARE

205KDD;P205KDD Z3 FS50000

Description
P205KDD Z3 FS50000 BALL BEARING ; 25MM ID 52MM OD 15MM WD

TIMKEN

Part # P205KDD Z3 FS50000

BDI # 1312015

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 15
Other Features: Deep Groove | Conrad | Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1290
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY