311K
Description
311KFS50000 DEEP GROOVE BALL BEARING ; 55MM ID 120MM OD 29MM WD
Part # 311KFS50000
BDI # 1336607
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
T101-904A1
Description
T101-904A1 THRUST TAPERED RLR BEARING ; 1.01" BORE 1 2" OD 5/8" HGT
Part # T101-904A1
BDI # 1425589
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.01
Bore 2 - Millimeter:
25.654
Height - Inch:
0.625
Bore 2 - Inch:
1.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
305PP
Description
305PP Z3 FS50000 DEEP GROOVE BALL BRG ; 25MM ID 62MM OD 17MM WD
Part # 305PP Z3 FS50000
BDI # 1336479
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1461
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
208PP;208PP Z3 FS50000
Description
208PP Z3 FS50000 DEEP GROOVE BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 208PP Z3 FS50000
BDI # 1312166
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1330
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
205KDD;P205KDD Z3 FS50000
Description
P205KDD Z3 FS50000 BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # P205KDD Z3 FS50000
BDI # 1312015
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1290
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No