YCJ 30 SGT
Description
YCJ 30 SGT FLANGE BRG UNIT ; 30MM BORE 117MM BOLT CIRCLE 4 HOLE
Part # YCJ 30 SGT
BDI # 1375493
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Global Part Number GPN:
545948
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3.504
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
89
Slot Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
YA010RR
Description
YA010RR INSERT BRG ; 5/8" BORE NARROW IR 0.512" OR WID
Part # YA010RR
BDI # 1375348
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
YAK 25 SGT
Description
YAK 25 SGT PILLOW BLK BRG UNIT ; 25MM BORE 33.3MM BASE-CTR HGT 2 HOLE
Part # YAK 25 SGT
BDI # 1375366
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Low Base | Shaft Guarding Technology
Global Part Number GPN:
520107
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SCJT1 1/4
Description
SCJT1 1/4 FLANGE BRG UNIT ; 1-1/4" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # SCJT1 1/4
BDI # 1372581
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.525
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race
Global Part Number GPN:
546706
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130