7315WN SU
Description
7315WN SU ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 37MM WD
Part # 7315WNSUC1
BDI # 1350549
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
A-5220-WS R6
Description
A-5220-WS R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # A-5220-WS R6
BDI # 1353594
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456400
Number of Rows of Rollers:
Single Row
5211WD
Description
5211WD C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211WD C1
BDI # 1345831
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255308
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7324WN MBR SU
Description
7324WN MBR SU ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7324WNMBRSUC1
BDI # 1350572
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254948
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255322
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)