5313WBR
Description
5313WBR ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 58.7MM WD
Part # 5313WBR
BDI # 1346173
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255369
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W C1
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5204KD
Description
5204KD ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 20.6MM WD
Part # 5204KD
BDI # 1345778
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255278
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5318WBR
Description
5318WBR ANGULAR CONTACT BALL BRG ; 90MM ID 190MM OD 73MM WD
Part # 5318WBR
BDI # 1346236
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255380
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5309W C1
Description
5309W C1 ANGULAR CONTACT BALL BRG ; DBL ROW 45MM ID 100MM OD 39.7MM WD
Part # 5309W C1
BDI # 1346145
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255351
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)