H242649-2
Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-20024
BDI # 1356763
Features
Component:
Cone
Width - Millimeter:
100.025
Inch - Metric:
Inch
Bore - Millimeter:
206.375
Bore - Inch:
8.125
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
H242649
854D-2
Description
854D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 7-1/2" OD 4" WID
Part # 854D-20081
BDI # 1351849
Features
Component:
Double Cup
Width - Millimeter:
101.6
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647047
Precision Class:
Standard
Width - Inch:
4
Basic Number:
854
HH437549-2
Description
HH437549-20025 TAPERED ROLLER BRG CONE ; PRECISION 6-1/2" BORE 3-3/4" WD
Part # HH437549-20025
BDI # 1357718
Features
Component:
Cone
Width - Millimeter:
95.25
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Duty
Global Part Number GPN:
645688
Precision Class:
Standard
Width - Inch:
3.75
Basic Number:
HH437549
834D-2
Description
834D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DBL PRECISION 6.755" OD
Part # 834D-20081
BDI # 1351758
Features
Component:
Double Cup
Width - Millimeter:
100.025
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
645794
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
834
24040KEJW33W40IC3
Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE
Part # 24040KEJW33W40IC3
BDI # 20055355
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing