24028EJW33C3
Description
24028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 69MM WD
Part # 24028EJW33C3
BDI # 20054459
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HJ-607632
Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN
Part # HJ-607632
BDI # 1425173
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
7311WN/311KSDBE4150C1
Description
7311WN/311KSDBE4150C1 BALL BRG ; NON-RETURNABLE 55MM ID 130MM OD 58MM WD
Part # 7311WN/311KSDBE4150C1
BDI # 1350530
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
2 (1 Pair)