H234610-2
Description
H234610-20024 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # H234610-20024
BDI # 1356677
Features
Component:
Cup
Width - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Outside Diameter - Millimeter:
269.875
Other Features:
Heavy Duty
Global Part Number GPN:
648406
Precision Class:
Standard
Width - Inch:
2.438
Basic Number:
H234610
93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
93125
M241547-90028
Description
M241547-90028 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS EE
Part # M241547-90028
BDI # 1365700
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
11.875
Outside Diameter - Millimeter:
301.625
Bore - Millimeter:
203.2
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty
Global Part Number GPN:
655644
Assembly Components:
M241547 (2) | M241513XD (1) | M241547XA (1) | K504073 (2) | K504074 (2)
Basic Number:
M241547
Precision Class:
Standard
22332EMBW33W800C4
Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE
Part # 22332EMBW33W800C4
BDI # 1317482
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing