HJ-607632
Description
HJ-607632 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.75" OD X 2" WID OPEN
Part # HJ-607632
BDI # 1425173
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
552D-2
Description
552D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 4-7/8" OD 2-1/2" WID
Part # 552D-20081
BDI # 1346559
Features
Component:
Double Cup
Width - Millimeter:
63.5
Inch - Metric:
Inch
Outside Diameter - Inch:
4.875
Outside Diameter - Millimeter:
123.825
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
647409
Precision Class:
Standard
Width - Inch:
2.5
Basic Number:
552
7311WN/311KSDBE4150C1
Description
7311WN/311KSDBE4150C1 BALL BRG ; NON-RETURNABLE 55MM ID 130MM OD 58MM WD
Part # 7311WN/311KSDBE4150C1
BDI # 1350530
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C1-Extra Tight
Snap Ring:
No
Number of Bearings:
2 (1 Pair)