6535-2
Description
6535-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 6535-20024
BDI # 1348650
Features
Component:
Cup
Width - Millimeter:
42.875
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Outside Diameter - Millimeter:
161.925
Global Part Number GPN:
648008
Precision Class:
Standard
Width - Inch:
1.688
Basic Number:
6535
22217KEJW33C3
Description
22217KEJW33C3 SPHERICAL RLR BRG ; 85MM ID 150MM OD 36MM WD STEEL CAGE
Part # 22217KEJW33C3
BDI # 1316938
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
659-90033
Description
659-90033 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DBL CUP 4-8 OD 3IN BORE
Part # 659-90033
BDI # 1348787
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
76.2
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
660028
Assembly Components:
659 (2) | 654D (1) | X1S-659 (1)
Basic Number:
659
Precision Class:
Standard
9121-2
Description
9121-20082 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 9121-20082
BDI # 1352376
Features
Component:
Cup
Width - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Global Part Number GPN:
648800
Precision Class:
Standard
Width - Inch:
1.25
Basic Number:
9121