EE130902-2
Description
EE130902-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # EE130902-20024
BDI # 1354581
Features
Component:
Cone
Width - Millimeter:
69.85
Inch - Metric:
Inch
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649398
Precision Class:
Standard
Width - Inch:
2.75
Basic Number:
EE130902
24028EJW33C3
Description
24028EJW33C3 SPHERICAL RLR BRG ; 140MM ID 210MM OD 69MM WD
Part # 24028EJW33C3
BDI # 20054459
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing