6301Z
Description
6301-Z DEEP GROOVE BALL BEARING ; 12MM ID 37MM OD 12MM WD SHIELDED
Part # 6301-Z
BDI # 1348173
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6003ZC3
Description
6003-Z-C3 DEEP GROOVE BALL BEARING ; 17MM ID 35MM OD 10MM WD SHIELDED
Part # 6003-Z-C3
BDI # 1347600
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6204ZC3
Description
6204-Z-C3 DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # 6204-Z-C3
BDI # 1347951
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6308Z
Description
6308-Z DEEP GROOVE BALL BEARING ; 40MM ID 90MM OD 23MM WD SHIELDED
Part # 6308-Z
BDI # 1348201
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6316ZC3
Description
6316-Z-C3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD SHIELDED
Part # 6316-Z-C3
BDI # 1348239
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No