GW210PPB5
Description
GW210PPB5C2 BALL BEARING ; 1.945" ID 3.543" OD 29/32" WD SR
Part # GW210PPB5C2
BDI # 1356460
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GW211PP2
Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Part # GW211PP2C5
BDI # 1356462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6312-2RSC3
Description
6312-2RS-C3 DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD 2 SEAL
Part # 6312-2RS-C3
BDI # 1424989
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7SF12-TT
Description
7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD
Part # 7SF12-TT
BDI # 1351408
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
W208PPB7
Description
W208PPB7Z17P DEEP GROOVE BALL BEARING ; 1.125IN ID 3.1496IN OD 1.4375IN WD
Part # W208PPB7Z17P
BDI # 1374896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No