22311EJW33C3
Description
22311EJW33C3 SPHERICAL RLR BRG ; 55MM ID 120MM OD 43MM WD OPEN
Part # 22311EJW33C3
BDI # 1317209
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22224EMW33C3
Description
22224EMW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD
Part # 22224EMW33C3
BDI # 20054780
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222EMW33C3
Description
22222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD
Part # 22222EMW33C3
BDI # 20054511
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22218EMW33C3
Description
22218EMW33C3 SPHERICAL RLR BRG ; 90MM ID 160MM OD 40MM WD
Part # 22218EMW33C3
BDI # 1424221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22236EJW33
Description
22236EJW33 SPHERICAL RLR BRG ; 180MM ID 320MM OD 86MM WD
Part # 22236EJW33
BDI # 1317082
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing