6007-2RSC3
Description
6007-2RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL
Part # 6007-2RS-C3
BDI # 1424775
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6302-ZZC3
Description
6302-ZZ-C3 DEEP GROOVE BALL BEARING ; 15MM ID 42MM OD 13MM WD SEALED
Part # 6302-ZZ-C3
BDI # 1424930
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-ZZC3
Description
6206-ZZ-C3 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM WD
Part # 6206-ZZ-C3
BDI # 1424851
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6309-ZZC3
Description
6309-ZZ-C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD SHIELDED
Part # 6309-ZZ-C3
BDI # 1424974
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6305-ZZC3
Description
6305-ZZ-C3 DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM WD 2 SHIELD
Part # 6305-ZZ-C3
BDI # 1424947
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No