24060-3863
Description
24060-3863 HI-PERFORMANCE SEAL ; NON-RETURNABLE 6MM ID X 19MM OD X 6MM W
Part # 24060-3863
BDI # 22814747
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Inch - Metric:
Inch
24060-1854
Description
24060-1854 HI-PERFORMANCE SEAL ; NON-RETURNABLE 85MM ID 110MM OD 10MM W
Part # 24060-1854
BDI # 22838967
Features
Housing Bore - Millimeter:
110.007
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
84.988
Inch - Metric:
Inch
24060-2276
Description
24060-2276 HI-PERFORMANCE SEAL ; NON-RETURNABLE 83MM ID 114MM OD 13MM W
Part # 24060-2276
BDI # 22839598
Features
Housing Bore - Millimeter:
114.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
24060-1787
Description
24060-1787 HI-PERFORMANCE SEAL ; NON-RETURNABLE 35MM ID X 47MM OD X 8MM W
Part # 24060-1787
BDI # 22848209
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
24060-2231
Description
24060-2231 HI-PERFORMANCE SEAL ; NON-RETURNABLE 79MM ID 111MM OD 13MM W
Part # 24060-2231
BDI # 22820943
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch