24060-9612
Description
24060-9612 HI-PERFORMANCE SEAL ; NON-RETURNABLE 35MM ID 73MM OD 10MM W
Part # 24060-9612
BDI # 22824614
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
24060-1807
Description
24060-1807 HI-PERFORMANCE SEAL ; NON-RETURNABLE 64MM ID 83MM OD 10MM W
Part # 24060-1807
BDI # 22817877
Features
Housing Bore - Millimeter:
82.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
24060-7016
Description
24060-7016 HI-PERFORMANCE SEAL ; NON-RETURNABLE 13MM ID X 32MM OD X 6MM W
Part # 24060-7016
BDI # 22845683
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
24063-5734
Description
24063-5734 HI-PERFORMANCE SEAL ; NON-RETURNABLE
Part # 24063-5734
BDI # 22806426
Features
Housing Bore - Millimeter:
70.002
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch
24064-1799
Description
24064-1799 HI-PERFORMANCE SEAL ; NON-RETURNABLE 45MM ID X 65MM OD X 8MM W
Part # 24064-1799
BDI # 22825092
Features
Housing Bore - Millimeter:
64.999
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45.009
Inch - Metric:
Inch