21852-4357
Description
21852-4357 OIL SEAL ; NON-RETURNABLE 762MM ID 813MM OD 22MM W
Part # 21852-4357
BDI # 22828687
Features
Housing Bore - Millimeter:
812.8
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
24702-0508
Description
24702-0508 OIL SEAL ; NON-RETURNABLE 775MM ID 826MM OD 19MM W
Part # 24702-0508
BDI # 22823804
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21852-5033
Description
21852-5033 OIL SEAL ; NON-RETURNABLE 794MM ID 845MM OD 19MM W
Part # 21852-5033
BDI # 22832836
Features
Housing Bore - Millimeter:
844.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
33.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31.25
Shaft Diameter - Millimeter:
793.75
Inch - Metric:
Inch
24602-4917
Description
24602-4917 OIL SEAL ; NON-RETURNABLE 760MM ID 800MM OD 20MM W
Part # 24602-4917
BDI # 22839007
Features
Housing Bore - Millimeter:
799.998
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
31.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
29.92
Shaft Diameter - Millimeter:
759.968
Inch - Metric:
Inch
21852-4367
Description
21852-4367 OIL SEAL ; NON-RETURNABLE 787MM ID 838MM OD 22MM W
Part # 21852-4367
BDI # 22847391
Features
Housing Bore - Millimeter:
838.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
33
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch