RAK1 3/16 NT
Description
RAK1 3/16 NT PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # RAK1 3/16 NT
BDI # 1371365
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | Low Base
Global Part Number GPN:
520427
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.6
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
GRAE25RRB
Description
GRAE25RRB + COL INSERT BRG ; 25MM BORE NARROW IR 52MM OD
Part # GRAE25RRB + COL
BDI # 1425115
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Spherical
Global Part Number GPN:
561274
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN:
547102
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
RAL100NPPB
Description
RAL100NPPB + COL INSERT BRG ; 1" BORE NARROW IR 1.85" OD
Part # RAL100NPPB + COL
BDI # 1371420
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
25.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561629
Mounting Method:
Eccentric Collar
QMP10J115SM
Description
QMP10J115SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Part # QMP10J115SM
BDI # 790698
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.898
Other Features:
Double Row
Global Part Number GPN:
510157
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2