W4814M65-E
Description
W4814M65-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756121
Part # W4814M65-E
BDI # 24304335
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
14MX48S90-3525
Description
14MX48S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756523
Part # 14MX48S90-3525
BDI # 24301974
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
14MX48S68-3525
Description
14MX48S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756522
Part # 14MX48S68-3525
BDI # 24301972
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
14MX48S20-3020
Description
14MX48S20-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756520
Part # 14MX48S20-3020
BDI # 24301968
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
14MX48S37-3020
Description
14MX48S37-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756521
Part # 14MX48S37-3020
BDI # 24301970
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed