W208PPB23
Description
W208PPB23Z17P DEEP GROOVE BALL BEARING ; 1.125IN ID 3.376IN OD 1.4375IN WD
Part # W208PPB23Z17P
BDI # 1374891
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
IR-526032
Description
IR-526032 CYLINDRICAL ROLLER BRG ; 3.25" ID X 3.75" OD X 2" WD
Part # IR-526032
BDI # 17050311
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3726-2
Description
3726-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 15/16" WD
Part # 3726-20082
BDI # 1338417
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Global Part Number GPN:
646362
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3726
81962-2
Description
81962-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-5/8" OD 1-5/16" WD
Part # 81962-20024
BDI # 1351617
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Global Part Number GPN:
645879
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
81962
GRA010RRB
Description
GRA010RRB + COL INSERT BRG ; 5/8" BORE NARROW IR 1.575" OD
Part # GRA010RRB + COL
BDI # 1425103
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561282
Mounting Method:
Eccentric Collar