3726-2
Description
3726-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3.755" OD 15/16" WD
Part # 3726-20082
BDI # 1338417
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Global Part Number GPN:
646362
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
3726
LM603012-2
Description
LM603012-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 21/32" WD
Part # LM603012-20024
BDI # 1364790
Features
Component:
Cup
Width - Millimeter:
16.662
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
649744
Precision Class:
Standard
Width - Inch:
0.656
Basic Number:
LM603012
81962-2
Description
81962-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-5/8" OD 1-5/16" WD
Part # 81962-20024
BDI # 1351617
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Global Part Number GPN:
645879
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
81962
GRA010RRB
Description
GRA010RRB + COL INSERT BRG ; 5/8" BORE NARROW IR 1.575" OD
Part # GRA010RRB + COL
BDI # 1425103
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
28.58
Outer Race Profile:
Spherical
Global Part Number GPN:
561282
Mounting Method:
Eccentric Collar
010-6015S
Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width