230/800YMBW33W45A
Description
230/800YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/800YMBW33W45A
BDI # 21967238
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
5-C-440-TB
Description
5-C-440-TB V-BELT SHEAVE ; QD BUSHED 101758821
Part # 5-C-440-TB
BDI # 24308795
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
5
12-8V-4450-TB
Description
12-8V-4450-TB V-BELT SHEAVE ; QD BUSHED 101759813
Part # 12-8V-4450-TB
BDI # 24304901
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
6050
Number of Grooves:
12
12-8V-4450-P
Description
12-8V-4450-P V-BELT SHEAVE ; QD BUSHED 101759812
Part # 12-8V-4450-P
BDI # 24304899
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
12