230/950KYMBW507C08
Description
230/950KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/950KYMBW507C08
BDI # 1318062
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
12-C-500-M
Description
12-C-500-M V-BELT SHEAVE ; QD BUSHED 101759842
Part # 12-C-500-M
BDI # 24304951
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
12
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
5
Features
Height - Millimeter:
190.754
Bore 1 - Inch:
34
Height - Inch:
7.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
12-8V-5300-W
Description
12-8V-5300-W V-BELT SHEAVE ; QD BUSHED 101759815
Part # 12-8V-5300-W
BDI # 24304905
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
W
Number of Grooves:
12