T911-902A2
Description
T911-902A2 THRUST TAPERED RLR BEARING ; NON-RETURNABLE 9" BORE 4-1/8" HGT
Part # T911-902A2
BDI # 1374058
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9
Bore 2 - Millimeter:
228.6
Height - Inch:
4.125
Bore 2 - Inch:
9
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T911A-902A4
Description
T911A-902A4 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T911A-902A4
BDI # 1374059
Features
Height - Millimeter:
104.775
Bore 1 - Inch:
9.25
Bore 2 - Millimeter:
234.95
Height - Inch:
4.125
Bore 2 - Inch:
9.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
6064M-C3
Description
6064M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 320MM ID 480MM OD 74MM
Part # 6064MB-C3
BDI # 21965733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6252M-C3
Description
6252M-C3 DEEP GROOVE BALL BEARING ; 260MM ID 480MM OD 80MM OD OPEN
Part # 6252MB-C3
BDI # 21965066
Features
Enclosure:
Open
Outer Race Width - Millimeter:
80
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
29360EJ
Description
29360EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29360EJ
BDI # 20352879
Features
Height - Millimeter:
109
Bore 1 - Inch:
11.811
Bore 2 - Millimeter:
372
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel