L190 32MM 10X3.3MM KW
Description
L190 32MM 10X3.3MM KW COUPLING HUB
Part # L190-HUB-32MMH7-10X3.3MMKW
BDI # 595565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1728In-Lbs
SW150 SNAP WRAP WITH RING
Description
SW150-SNAP WRAP W/RING ; 4.56" OD NBR
Part # SW150-SNAP WRAP W/RING
BDI # 1403120
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
1240In-Lbs
7S 1-7/8 1/2X1/8 KW
Description
7S 1-7/8 1/2X1/8 KW COUPLING HUB
Part # 7S-FLNG-1-7/8-1/2X1/8KW-SP KW
BDI # 594337
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs