CJ 75A CI 27MM RSB
Description
CJ 75A CI 27MM RSB HUB ; 75A, 75/90B CURVE JAW
Part # CJ75A-HUB-CI-25MM-RSB
BDI # 596602
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
Torque:
11320In-Lbs
CJ 75 SPIDER 95A RED
Description
CJ75-SPIDER-95A RED COUPLING ELEMENT ; 6.3" OD URETHANE
Part # CJ75-SPIDER-95A RED URE
BDI # 596555
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
16990In-Lbs
CJ 75A CI 2-7/8 3/4X3/8 KW
Description
CJ 75A CI 2-7/8 3/4X3/8 KW HUB ; 2-7/8" BORE 5.31" HUB DIA JAW COUPLING
Part # CJ 75A CI 2-7/8 3/4X3/8 KW
BDI # 596794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
CJ75A 1-3/4 3/8X3/16KW
Description
CJ75A 1-3/4 3/8X3/16KW COUPLING HUB
Part # CJ75A 1-3/4 3/8X3/16KW
BDI # 21535956
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling