5JE SLEEVE

COMPARE

5JE SLEEVE

Description
5JE COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 5JE-SLEEVE

BDI # 594206

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : Available to order
Loading Price
QTY