6JE SLEEVE

COMPARE

6JE SLEEVE

Description
6JE COUPLING SLEEVE

TIMKEN LOVEJOY

Part # 6JE-SLEEVE

BDI # 594244

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : Available to order
Loading Price
QTY