QF25INSERT
Description
QF25 COUPLING INSERT ; NON-RETURNABLE STANDARD RED
Part # QF25INSERT
BDI # 754726
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.8
Outside Diameter - Millimeter:
96.52
Other Features:
Components May or May Not Intermix Among Brands | Red
Coupling Type:
Jaw Coupling
L/AL075 SPIDER SOX
Description
L/AL075 SPIDER SOX COUPLING ELEMENT
Part # L/AL075-SPIDER-SOX
BDI # 1403107
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
L095 5/8 3/16X3/32 KW
Description
L095 5/8 3/16X3/32 KW COUPLING HUB ; 5/8" BORE 2.11" HUB DIA
Part # L095-HUB-5/8-3/16X3/32KW
BDI # 592634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L/AL110 SPIDER SOX
Description
L/AL110 SPIDER SOX COUPLING ELEMENT
Part # L/AL110-SPIDER-SOX
BDI # 592693
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
11350In-Lbs
Width - Inch:
3.438