7S 1-3/8 5/16X5/32 KW

COMPARE

7S 1-3/8 5/16X5/32 KW

Description
7S 1-3/8 5/16X5/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-3/8-5/16X5/32KW

BDI # 594332

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY